Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, Character C, 1-1/2 In. H

  • Mfr # 9713-C

  • Zoro # G2797098


product price: $4.69
/ea

Key Features

Color
Black/White
Markers per Card
10
Overall Width
1 in
Character Type
Letters
Character Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9713-C
Zoro #
G2797098
UPC #
754473976583
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Height
1 1/2 in
Character Width
9/16 in
Character Height
1 in

Details

Item
Letter Label
Color
Black/White
Markers per Card
10
Character Type
Letters
Character Color
Black
Number of Cards
1
Background Color
White
Die Cut
Yes
Material
Vinyl
Retroreflective Grade
Non-Reflective
Indoor/Outdoor Usage
Indoor/Outdoor
Character
C
Package Type
Sheet
Standards
ASTM D 2979, PSTC-101
Legend Color
black
Glow-in-the-Dark
No
Includes
(10) Labels
Application
General Identification, Pipe and Valve Marking
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No
Embossed
No
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Character Color Gradient
Solid Color
Number of Pieces
10
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Characters Included
C
Font
Helvetica
APWA Compliant Color
No
Visibility
Standard
Label Finish
Gloss

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.