Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, E, 1/2in.Hx11/32in.W, Vinyl

  • Mfr # 3410-E

  • Zoro # G2798209


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Color
Black/Yellow
Material
Vinyl
Background Color
Yellow
Character
E
Character Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410-E
Zoro #
G2798209
UPC #
754473341152
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
3/8 in
Character Width
1/4 in
Character Height
3/8 in

Details

Item
Letter Label
Color
Black/Yellow
Material
Vinyl
Background Color
Yellow
Character
E
Character Color
Black
Die Cut
Yes
Indoor/Outdoor Usage
Indoor Only
Character Type
Letters
Package Type
Sheet
Legend Color
black
Standards
ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL Recognized
Glow-in-the-Dark
No
Markers per Card
78
Number of Cards
1
Retroreflective Grade
Non-Reflective
Includes
(78) Labels
Application
General Identification, Wire and Cable Labeling
Embossed
No
Font
Gothic
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Number of Pieces
78
Adhesive Type
Removable and Repositionable Adhesive
Label Finish
Semi-Gloss
APWA Compliant Color
No
Characters Included
E
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Self-Spacing/Aligning
No
Visibility
Standard

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes (78) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.