Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, G, 2-1/4inH, Blck/Yellw, Vinyl

  • Mfr # 1534-G

  • Zoro # G2798699


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Color
Black/Yellow
Number of Cards
1
Legend Color
black
Retroreflective Grade
Non-Reflective
Markers per Card
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1534-G
Zoro #
G2798699
UPC #
754473153564
Country of Origin
United States

Dimensions

Overall Width
7/8 in
Character Width
3/4 in
Character Height
1 15/16 in
Overall Height
2 1/4 in

Details

Item
Letter Label
Color
Black/Yellow
Number of Cards
1
Legend Color
black
Retroreflective Grade
Non-Reflective
Markers per Card
10
Character
G
Background Color
Yellow
Die Cut
Yes
Material
Vinyl
Character Type
Letters
Standards
ASTM D 2979, PSTC-101
Indoor/Outdoor Usage
Indoor/Outdoor
Character Color
Black
Package Type
Sheet
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
Includes
(10) Labels
Label Finish
Gloss
APWA Compliant Color
No
Adhesive Type
Permanent Adhesive
Character Color Gradient
Solid Color
Meets USCG Registration Guidelines
No
Embossed
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Font
Gothic
Number of Pieces
10
Visibility
Standard
Characters Included
G
Letter Casing
Uppercase
Self-Spacing/Aligning
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.