Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5010-K
Zoro #
G2912406
UPC #
754473501204
Country of Origin
United States
Dimensions
Overall Height
1 3/4 in
Character Height
1 in
Overall Width
7/8 in
Details
Item
Letter Label
Color
Black
Die Cut
Yes
Material
Polyester
Number of Cards
10
Character Type
Letters
Markers per Card
1
Retroreflective Grade
Non-Reflective
Character
K
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Package Type
Sheet
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
White
Legend Color
black
Character Color
Black
Product Type
Individual Characters
Characters Included
K
Description
Letter Label, Background Color White, Character Color Black, Character Height 1 in, Character Type Letters, Characters Included K, Die Cut Yes, Indoor/Outdoor Usage Indoor/Outdoor, Material Polyester, Mounting Type Adhesive, Overall Height 1 3/4 in, Overall Width 7/8 in, Retroreflective Grade Non-Reflective, Standards RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.