Letter Label, P, 2-1/4inHx1-13/16inW, Vinyl, PK5
Mfr # 9714-P
Zoro # G2796809
product price: $5.29
/pk 5, $1.06/eaSold in multiples of 2 for $10.58
Key Features
Color
Black/White
Character Width
3/4 in
Standards
ASTM D 2979
Background Color
White
Overall Width
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9714-P
Zoro #
G2796809
UPC #
754473976972
Country of Origin
United States
Dimensions
Character Width
3/4 in
Overall Width
1 3/4 in
Overall Height
2 1/4 in
Character Height
2 in
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.