Shop UNIVERSAL
See all product information
Create Account
Notepad, Nonwirebound, 6PK
- Mfr # UNV56300
- Zoro # G222771754
product price:Â
$
3.49
/pk of 6, $0.58/ea
Sold in multiples of 3Â pks for
$10.47
Key Features
Ruling Line Color
Blue
Margin Color
Red
Paper Color
White
Sheet Standard
Junior Legal
Sheet Type
Printed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV56300
- Zoro #
- G222771754
- UPC #
- 087547563007
- Country of Origin
- Unknown
- Ruling Line Color
- Blue
- Margin Color
- Red
- Paper Color
- White
- Item
- Notepad
- Sheet Standard
- Junior Legal
- Sheet Type
- Printed
- Number of Sheets
- 50
- Number of Subjects
- 1
- Binding
- Tape Bound
- Rule
- Narrow Ruled
- Binding Location
- Top
Dimensions
- Sheet Size
- 8 in x 5 in
Description
Notepad, Binding Nonwirebound, Binding Location Top, Total Number of Sheets 300, Sheet Size 5 in x 8 in, Rule Narrow, Margin Yes, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.