Shop All Printer Labels
Brady
Letter Label, S, 2-3/4inHx1-13/16inW, PK10
Mfr # 8210-S
Zoro # G2796188
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Die Cut Yes
- Standards ASTM D 2979
- Material Vinyl
- Overall Width 1 7/8 in
Product Information
- Brand Brady
- MFR # 8210-S
- Zoro # G2796188
- UPC # 754473821289
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 1 7/8 in |
Character Height | 2 in |
Character Width | 1 9/16 in |
Overall Height | 2 3/4 in |
Details
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included S, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker, Fine, Round, PK4 (5001-10MA)
- SWINGLINE GBC Reclosable Spines, 200 Sheet, Black, PK25 (9741630)
- EPSON Maintenance Box (T366100)
- ZORO SELECT Magnetic Clip, 1-3/4 In, Metal, Silver, PK2 (2WFW5)
- BRADY JetTab Self-Laminating Vinyl Lbls 3.75 in H x 1.8 in W White, Clear 50/PK (JET-34-117-0.5)
- BRADY Number Label, 4, 1-1/2in.Hx7/8in.W, Vinyl (1530-4)
- BRADY Letter Label, C, 3/4in.Hx21/32in.W, Vinyl (9712-C)
- BRADY Letter Label, A, 3/4in.Hx21/32in.W, Vinyl (9712-A)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-WT-BK)
- BRADY Letter Label, B, 3/4in.Hx21/32in.W, Vinyl (9712-B)
- AVERY Avery® Neon Yellow Removable Print or Write Color Coding Labels for Laser Printers 5470, 3/4" Round, Pack of 1008 (AVE05470)
- Brady Printer Labels