Letter Label, T, 5inHx1-3/4inW, No. Cards 1

  • Mfr # 1560-T

  • Zoro # G2798349


product price: $8.15
/ea

Key Features

Color
Black/Yellow
Package Type
Sheet
Overall Height
5 in
Character Height
3 7/8 in
Standards
ASTM D 2979, PSTC-101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1560-T
Zoro #
G2798349
UPC #
754473971199
Country of Origin
United States

Dimensions

Overall Height
5 in
Character Height
3 7/8 in
Overall Width
1 3/4 in
Character Width
1 3/8 in

Details

Item
Letter Label
Color
Black/Yellow
Package Type
Sheet
Standards
ASTM D 2979, PSTC-101
Number of Cards
1
Material
Vinyl
Retroreflective Grade
Non-Reflective
Die Cut
Yes
Background Color
Yellow
Character Color
Black
Legend Color
black
Indoor/Outdoor Usage
Indoor/Outdoor
Character Type
Letters
Character
T
Markers per Card
5
Glow-in-the-Dark
No
Includes
(5) Labels
Application
General Identification, Pipe and Valve Marking
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Characters Included
T
Label Finish
Gloss
APWA Compliant Color
No
Number of Pieces
5
Embossed
No
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No
Visibility
Standard
Character Color Gradient
Solid Color

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.