
Hardcover Business Journal with Elastic, 1-Subject, Narrow Rule, Cognac Cover, 96 10 x 8 Sheets
Mfr # TR61951
Zoro # G115960791
product price:Â $10.19
/ea
Sold in multiples of 2 for $20.38
Key Features
Paper Color
Ivory
Cover Color
Cognac
Cover Material
Synthetic Leather
Binding Location
Side
Binding
Hard Cover
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TR61951
Zoro #
G115960791
UPC #
718103437370
Country of Origin
Viet Nam
Dimensions
Width
8-1/4 in
Sheet Size
10 in x 8 in
Sheet Ruling Size
1/4 in
Height
10-1/4 in
Details
Paper Color
Ivory
Cover Color
Cognac
Cover Material
Synthetic Leather
Binding Location
Side
Item
Business Notebooks & Journals
Binding
Hard Cover
Color Family - Clipboard
Brown
Number of Sheets
96
Ruling Color
Gray
Number of Sections
1
Recycled Content
0%
Number of Pockets
1
Format
Narrow Rule
Description
Foster your creativity and bring your objectives into focus by collecting and expressing your observations, thoughts and ideas, so that you might more successfully conquer organizational challenges. Attractive, leather-like hardcover and premium, stationery-quality sheets lend the book and your work a polished, professional appearance. Sewn-in satin ribbons make it easy to mark an important page or section, so that you can quickly pick up where you left off.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.