Zoro Homepage

LetterLabel, 1-7/8inH, 1-3/8inW, PK25

  • Mfr # 5890-J

  • Zoro # G5604593


product price: $25.75
/pk 25, $1.03/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
1 7/8 in
Character Height
1 1/2 in
Character Color
Yellow
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5890-J
Zoro #
G5604593
UPC #
754473589257
Country of Origin
United States

Dimensions

Overall Height
1 7/8 in
Character Height
1 1/2 in
Overall Width
1 3/8 in

Details

Item
Letter Label
Material
Retroreflective Sheeting
Character Color
Yellow
Character Type
Letters
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade
Includes
(25) Labels
Background Color
Black
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Package Type
Sheet
Color
Yellow On Black
Markers per Card
1
Legend Color
Yellow
Number of Cards
25
Character
J
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Embossed
No
Visibility
Reflective
Label Finish
Gloss
Character Color Gradient
Solid Color
APWA Compliant Color
No
Application
Utility Plant Markings
Font
Archivo Narrow
Self-Spacing/Aligning
No
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Characters Included
J
Meets USCG Registration Guidelines
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included J, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.