This item is Discontinued.

Brady LetterLabel, 4-3/4inH, 3-1/4inW, PK10 5140-V

This item is Discontinued.

Brady

LetterLabel, 4-3/4inH, 3-1/4inW, PK10 (Discontinued)

Mfr # 5140-V
Zoro # G0351447
UPC # 754473514310
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5140-V
Zoro #
G0351447
UPC #
754473514310
Country of Origin
United States

Dimensions

Overall Height
4 3/4 in
Character Height
4 in
Overall Width
3 1/4 in

Details

Item
Letter Label
Material
Polyester
Character Color
Black
Character Type
Letters
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Color
Black
Package Type
Sheet
Legend Color
black
Number of Cards
10
Markers per Card
1
Background Color
White
Character
V
Self-Spacing/Aligning
Yes
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Application
General Identification
APWA Compliant Color
No
Embossed
No
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Visibility
Standard
Characters Included
V
Font
Gothic

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included V, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.