Zoro Homepage

LetterLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 1550-O

  • Zoro # G2912887


product price: $5.89
/ea

Key Features

Color
Black/Yellow
Character Type
Letters
Overall Height
3 1/2 in
Overall Width
1 1/2 in
Legend Color
black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550-O
Zoro #
G2912887
UPC #
754473440695
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
1 1/2 in
Character Height
3 in

Details

Item
Letter Label
Color
Black/Yellow
Character Type
Letters
Legend Color
black
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Standards
ASTM D 2979
Background Color
Yellow
Markers per Card
6
Character
O
Package Type
Sheet
Indoor/Outdoor Usage
Indoor/Outdoor
Material
Vinyl
Character Color
Black
Number of Cards
1
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
Includes
(6) Labels
Visibility
Standard
Self-Spacing/Aligning
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Gloss
Font
Gothic
Letter Casing
Uppercase
Embossed
No
Character Color Gradient
Solid Color
Number of Pieces
6
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Characters Included
O

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included O, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.