Shop TOPS
See all product information
Create Account
Prism and Legal Pad- legal rule- orchid- perforated- rigid back- 50 SH per PD- 12 PD per PK
- Mfr # 63140
- Zoro # G710754535
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2in x 11 3/4in
Number of Sheets
50
Cover Material
Chipboard
Features
Hard Cover
Margin Left Space
1.25in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63140
- Zoro #
- G710754535
- UPC #
- 50025932631400
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in x 11 3/4in
Details
- Number of Sheets
- 50
- Cover Material
- Chipboard
- Item
- Notepad
- Features
- Hard Cover
- Margin Left Space
- 1.25in
- Sheet Color
- Orchid
- Front Lines Space
- 0.34in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.