LetterLabelSet, Vinyl, 5inH, 1-3/4inW
Mfr # 1560-LTR KIT
Zoro # G8793872
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Overall Height
5 in
Character Height
3 7/8 in
Character Color
Black
Character Type
Letters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1560-LTR KIT
Zoro #
G8793872
UPC #
754473971281
Country of Origin
United States
Dimensions
Overall Height
5 in
Character Height
3 7/8 in
Character Width
1 3/8 in
Overall Width
1 3/4 in
Description
Letter Label Set, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.