Light Green Polyimide Labels 0.25in H x 1.5in W Light Green 10000/RL ROW 1

  • Mfr # THT-45-776-10

  • Zoro # G315878032


product price:  $1,893.99
/ea
Free Shipping & Returns

Key Features

Width
1.5 in
Material
Polyimide
Roll Length
Rectangle
Color
Light Green
Printer Series Compatibility
BBP81, A8500, i5100, i7100, i7500, PR Plus, IP Series, THT 3" Core Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-45-776-10
Zoro #
G315878032
UPC #
754473548933
Country of Origin
United States

Dimensions

Width
1.5 in
Roll Length
Rectangle

Details

Material
Polyimide
Item
Label
Color
Light Green
Printer Series Compatibility
BBP81, A8500, i5100, i7100, i7500, PR Plus, IP Series, THT 3" Core Printers
Application
Circuit Board Labeling, Component and Equipment Labeling
Adhesive
Yes
Adhesive Properties
Permanent Adhesive
Label Finish
Gloss
Label Media Format
Roll
Labels per Roll
10000
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Temperature-Resistant

Description

Thermal transfer polyimide material is ideal for use in high temperature applications and is green in color for differentiation from other polyimide products. Ideal for printed circuit board and electronic component preprocess labeling. Withstands high temperatures with excellent resistance to harsh fluxing and wave solder environments. Material is abrasion resistant. A ribbon is required to print this material. Use Part Number IP-R6000 for the Brady Printer i5100 or BRADY IP Series Label Printer; use R6000 for a different printer.


  • Ideal for printed circuit board and electronic component preprocess labeling
  • Withstands high temperatures with excellent resistance to harsh fluxing and wave solder environments
  • Material is abrasion resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.