
Line Projector
Mfr # VLP-80-GRN-M
Zoro # G616045508
product price: $1,393.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Yoke, Power Cord
Voltage
110 V AC, 240 V AC
Width
9 11/16 in
Watts
80 W
Legend/Background Color
Straight Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLP-80-GRN-M
Zoro #
G616045508
UPC #
888434634370
Country of Origin
China
Dimensions
Width
9 11/16 in
Length
11 1/2 in
Height
11 13/16 in
Details
Includes
Mounting Yoke, Power Cord
Voltage
110 V AC, 240 V AC
Watts
80 W
Legend/Background Color
Straight Line
Item
Line Projector
Product Type
Line Projector
Laser Color
Green
Power Source
AC Power
Indoor/Outdoor
Indoor
Mounting
Yoke
Description
Line Projector, Voltage 110 V AC, 240 V AC, Watts 80 W, Length 11 1/2 in, Width 9 11/16 in, Height 11 13/16 in, Legend/Background Color Straight Line, Includes Mounting Yoke, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.