Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Cylinder Cap, 6-1/2 x 3-1/8, Fine

  • Mfr # 90496

  • Zoro # G4959735


product price: $133.19
/ea
Free Shipping & Returns

Key Features

Lockout Material
Steel
Lockout Color
Yellow
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
1
Overall Height
9.962 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90496
Zoro #
G4959735
UPC #
754473904968
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
9.962 in
Overall Width
54 in
Thread Size
11 UNF
Neck Ring Diameter
3 1/8 in
Size
6-1/2 x 3-1/8 in
Outside Diameter
3.858 in

Details

Item
Locking Cylinder Cap
Lockout Material
Steel
Lockout Color
Yellow
Maximum Number of Padlocks
1
For Use With
High Pressure, Fine Thread Cylinders
Valve Lockout Type
Gas Cylinder Transport Lockout Devices
Standards
DOT
Includes
(1) Brass Padlock, (1) Lockout Device, (3) Keys
Cylinder Lockout Pressure Type
High
OSHA Compliant
Yes
For Pressure Type
High
Resistance Properties
Chemical Resistant
For Thread Type
Fine
Minimum Temperature
-31 Degrees F
Maximum Temperature
203 Degrees F

Description

Locking Cylinder Cap, For Maximum Padlock Shackle Diameter 3/8 in, For Neck Ring Diameter 3 1/8 in, For Pressure Type High, For Thread Type Fine, For Valve Wheel Diameter Not Applicable, Lockout Material Steel, Maximum Number of Padlocks 1, For Use With High Pressure, Fine Thread Cylinders, Includes (1) Brass Padlock, (1) Lockout Device, (3) Keys, Lockout Color Yellow, Maximum Temperature 203 Degrees F, Minimum Temperature -31 Degrees F, Outside Diameter 3.858 in, Overall Height 9.962 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.