Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Board, 26" H x 19-1/2" W

  • Mfr # 121509

  • Zoro # G8518559


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Includes
Spanish Lockout Board
For Lockout Type
General Lockout
Number of Components
1
Number of Padlocks Held
15
Legend
Estacion De Bloqueo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121509
Zoro #
G8518559
UPC #
754473708610
Country of Origin
Mexico

Dimensions

Overall Width
19.5 in
Overall Height
26 in
Overall Depth
5 in

Details

Item
Lockout Board
Includes
Spanish Lockout Board
For Lockout Type
General Lockout
Number of Components
1
Number of Padlocks Held
15
Legend
Estacion De Bloqueo
Lockout Visibility
Yes
Language
Spanish
Material
Polystyrene
Number of Padlocks Included
12
Number of Hooks
26
Wall Mounting
Yes
Filled/Unfilled
Unfilled
Color
White
Portable
No
Included Padlock Body Material
Steel
Background Color
White
Number of Lockouts Included
1
Number of Compartments
1
Legend Type
Text
Total Number of Components Included
1
Cover Type
Open Front
Mount Type
Wall Mount
Number of Tags Included
0
Station Type
Lockout Station
Visibility Inside
Clear Door/Window
Number of Hasps Included
0
Filled
No

Description

Lockout Board, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 1, Number of Padlocks Included 12, Number of Tags Included 0, Visibility Inside Clear Door/Window, Language Spanish, Mount Type Wall Mount, Background Color White, Includes Spanish Lockout Board, Legend Estacion De Bloqueo, Legend Type Text, Material Polystyrene, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.