Lockout Hasp, Red, Steel, 6 Max. No. of Padlocks, 189/500 in Max. Shackle Dia.

  • Mfr # 236919

  • Zoro # G8519511


product price:  $7.75
/ea

Key Features

Material
Steel
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
189/500 in
Overall Length
5 37/100 in
Width
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
236919
Zoro #
G8519511
UPC #
662820042211
Country of Origin
Canada

Dimensions

For Maximum Padlock Shackle Diameter
189/500 in
Overall Length
5 37/100 in
Width
1 15/16 in
Closed Jaw Hole Size
3/4 in, 1 1/2 in
Overall Width
1 49/50 in
Height
4.93 in

Details

Item
Lockout Hasp
Material
Steel
Max. Number of Padlocks
6
Lockout Color
Red
Standards
ANSI Z244, OSHA 29 CFR 1910.147
Legend
No Legend
Coating Material
Polyester
OSHA Compliant
No
Reverse Side Legend
No Legend
Pry-Resistant
No
Nonsparking
No
Header
None/No Header
Maximum Number of Padlocks
6
Resistance Properties
Chemical Resistant
Lockout Material Finish
Powder Coated
Number of Jaws
2
Minimum Temperature
-30 Degrees F
Hasp Closure Type
Scissor Action
Maximum Temperature
200 Degrees F
Product Type
Steel Lockout Hasp
Lockout Material
Steel

Description

Lockout Hasp, Closed Jaw Hole Size 3/4 in, 1 1/2 in, For Maximum Padlock Shackle Diameter 189/500 in, Hasp Closure Type Scissor Action, Lockout Material Steel, Lockout Material Finish Powder Coated, Maximum Number of Padlocks 6, Product Type Steel Lockout Hasp, Resistance Properties Chemical Resistant, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Red, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Number of Jaws 2, Overall Length 5 37/100 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.