Zoro Homepage

Lockout Kit, 5 Lockouts, 5 Tags, Red

  • Mfr # 153669

  • Zoro # G506878766


product price: $60.55
/ea

Key Features

Maximum Number of Padlocks
1
Color
Red
Standards
OSHA 1910.147
Legend
Danger Locked Out
Features
Stores In Vehicles to Travel Between Jobsites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153669
Zoro #
G506878766
UPC #
888434586617
Country of Origin
China

Details

Item
Lockout Kit
Maximum Number of Padlocks
1
Color
Red
Standards
OSHA 1910.147
Legend
Danger Locked Out
Features
Stores In Vehicles to Travel Between Jobsites
Includes
(1) Clamp-on Circuit Breaker Lockout, (1) Lockout Pouch, (1) Nylon Safety Lockout Padlock, (1)Lockout Hasp, (2) Clamp-on Circuit Breaker Lockouts, (5) Lockout Tags, (5) Zip Ties
Included Lockout Types
Circuit Breaker, Hasp
Lockout Color
Red
Key Type
Keyed Different
Language
English, French, Spanish
For Voltage
120/277V, 480/600V
Number of Padlocks Included
1
Filled
Yes
Carrying Case Type
Pouch
Number of Lockouts Included
5
Number of Tags Included
5
Electrical Lockouts Included
(3) Circuit Breaker Lockout Devices
Number of Hasps Included
1
Case Material
Nylon

Description

Safely power down faster when you power up your lockout tagout readiness with one convenient, easily accessible and portable kit.


•OSHA compliance driver – designed and assembled exclusively for safety to help you comply with OSHA 29 CFR § 1910.147 Control of Hazardous Energy.
•Built to last – all kit components meet Brady’s highest standards for quality, durability and reliability
•Extremely portable – belt-attachable pouch keeps tools at the ready and goes where you go
•All components specially designed for electrical lockout scenarios, including non-conductive nylon-body padlock
•Great for contractors – stores easily in vehicles to travel between jobsites
•Included lockout devices cover 120/277V and 480/600V breakers in single- and multi-pole configurations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.