Shop BRADY

Lockout Padlock, Keyed Different, Nylon, Black, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # NYL-BLK-38ST-KD

  • Zoro # G2972436


product price: 
$
21.25
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NYL-BLK-38ST-KD
Zoro #
G2972436
UPC #
754473610494
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Number of Bumpers
0
Control Key Registration Required
No
Number of Pins
6
Body Finish
Plastic Encased
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Minimum Temperature
-30 Degrees F
Number of Keys Included
1
Vertical Shackle Clearance
1 1/2 in
Horizontal Shackle Clearance
13/16 in
Shackle Material Coating
Chrome Plated
Body Shape
Rectangular
Opening Type
Key
Labeling
Label Included
Number of Tumbler Pins
6
Header
Danger
Key Style
Linear
Language
English, French, Spanish
Body Material Coating
Plastic Encased
Non-Removable Key
Yes
Maximum Temperature
250 Degrees F

Description

Lockout Padlock, Body Color Black, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased

Ratings & reviews