Shop EGEETOUCH
See all product information
Create Account
Smart Lockout Tagout Safety Padlock IP6
- Mfr # 5-05207-97
- Zoro # G322937272
product price:Â
$
73.19
/ea
Sold in multiples of 54 for
$3,952.26
Key Features
Labeling
No Label or Tag
Bumper Color
Red
Control Key Registration Required
Yes
Body Height
2 5/16 in
Overall Width
1.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5-05207-97
- Zoro #
- G322937272
- UPC #
- 8885018811068
- Country of Origin
- Indonesia
Dimensions
- Body Height
- 2 5/16 in
- Overall Width
- 1.87 in
- Body Width
- 1 13/16 in
- Width Across Shackle
- 1 5/16 in
- Shackle Diameter
- 1/4 in
- Body Thickness
- 1 1/8 in
- Overall Height
- 3.7 in
- Shackle Height
- 1 1/2 in
- Fits Chest Size
Description
Lockout Padlock, Body Color Red, Body Height 2 5/16 in, Body Thickness 1 1/8 in, Body Width 1 13/16 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Style Not Applicable, Key Type Not Applicable, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1 5/16 in, Body Material Coating Not Applicable, Body Shape Square, Bumper Color Red, Combination Type Directional Code
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.