Shop BRADY

Lockout Padlock, Keyed Different, Nylon, Brown, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # NYL-BRN-38PL-KD

  • Zoro # G2973906


product price: 
$
18.89
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NYL-BRN-38PL-KD
Zoro #
G2973906
UPC #
754473611330
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Body Finish
Plastic Encased
Control Key Registration Required
No
Number of Bumpers
0
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
Number of Pins
6
Shackle Material Coating
Non-Conductive Nylon
Opening Type
Key
Body Material Coating
Plastic Encased
Maximum Temperature
250 Degrees F
Labeling
Label Included
Vertical Shackle Clearance
1 1/2 in
Language
English, French, Spanish
Non-Removable Key
Yes
Minimum Temperature
-30 Degrees F
Key Style
Linear
Horizontal Shackle Clearance
13/16 in
Header
Danger
Number of Tumbler Pins
6
Body Shape
Rectangular
Number of Keys Included
1

Description

Lockout Padlock, Body Color Brown, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased

Ratings & reviews