Zoro Homepage

Lockout Padlock, Keyed Different, Nylon, Green, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # NYL-GRN-38ST-KD

  • Zoro # G2978578


product price: $18.85
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYL-GRN-38ST-KD
Zoro #
G2978578
UPC #
754473611835
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Number of Bumpers
0
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Number of Pins
6
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Body Finish
Plastic Encased
Control Key Registration Required
No
Minimum Temperature
-30 Degrees F
Opening Type
Key
Number of Tumbler Pins
6
Key Style
Linear
Maximum Temperature
250 Degrees F
Header
Danger
Shackle Material Coating
Chrome Plated
Number of Keys Included
1
Body Material Coating
Plastic Encased
Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/2 in
Horizontal Shackle Clearance
13/16 in
Labeling
Label Included
Body Shape
Rectangular
Language
English, French, Spanish

Description

Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.