This item is Discontinued.

Brady Lockout Padlock, Keyed Alike, Nylon, Brown, 1 in Shackle Height, 1 3/16 in Body Width, 3 PK 118963

This item is Discontinued.

Brady

Lockout Padlock, Keyed Alike, Nylon, Brown, 1 in Shackle Height, 1 3/16 in Body Width, 3 PK (Discontinued)

Mfr # 118963
Zoro # G5472993
UPC # 754473662004
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118963
Zoro #
G5472993
UPC #
754473662004
Country of Origin
China

Dimensions

Body Width
1 3/16 in
Shackle Height
1 in
Body Height
1 3/8 in
Body Thickness
5/8 in
Shackle Diameter
3/16 in
Overall Width
1.2 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Aluminum
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Number of Pins
5
Includes
(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Control Key Registration Required
No
Material
Plastic
Features
Each Padlock Keyed Differently, Keys Precision-Machined to Exacting Standards
Locking Mechanism
5-Pin Cylinder
Color
Brown
Non-Removable Key
Yes
Minimum Temperature
0 Degrees F
Number of Keys Included
3
Vertical Shackle Clearance
1 in
Key Style
Standard
Shackle Material Coating
Chrome Plated
Body Shape
Rectangular
Maximum Temperature
250 Degrees F
Opening Type
Key
Language
English, French, Spanish
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Labeling
Label Included
Header
Danger
Number of Tumbler Pins
5

Description

Lockout Padlock, Body Color Brown, Body Height 1 3/8 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 3/16 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.