Shop BRADY

Lockout Padlock, Keyed Alike, Nylon, Purple, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # 123349

  • Zoro # G8523487


product price:  $108.99
/pk 6, $18.17/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123349
Zoro #
G8523487
UPC #
754473721145
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Overall Width
1.5 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Nylon
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Number of Pins
6
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Material
Plastic
Features
Design Prevents the Key from being Released until the Padlock Shackle is Closed, Non-Conductive Nylon Shackle, Paracentric Keyway
Locking Mechanism
6-Pin Cylinder
Color
Purple
Minimum Temperature
0 Degrees F
Labeling
Label Included
Body Shape
Rectangular
Vertical Shackle Clearance
1 1/2 in
Language
English, French, Spanish
Number of Keys Included
6
Number of Tumbler Pins
6
Header
Danger
Shackle Material Coating
Non-Conductive Nylon
Key Style
Standard
Maximum Temperature
250 Degrees F
Non-Removable Key
Yes
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Horizontal Shackle Clearance
13/16 in
Opening Type
Key

Description

Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.