Shop BRADY

Lockout Padlock, Keyed Alike, Nylon, Red, 1 in Shackle Height, 1 3/16 in Body Width, 1 No. of Keys

  • Mfr # 118953

  • Zoro # G7435714


product price:  $42.39
/pk 3, $14.13/ea

Key Features

Body Color
Red
Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 3/16 in
Shackle Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118953
Zoro #
G7435714
UPC #
754473661908
Country of Origin
China

Dimensions

Body Width
1 3/16 in
Shackle Height
1 in
Body Height
1 3/8 in
Body Thickness
5/8 in
Shackle Diameter
3/16 in
Width Across Shackle
3/4 in
Overall Width
1.2 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Aluminum
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Includes
(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Control Key Registration Required
No
Number of Pins
5
Material
Plastic
Features
Lock Set Keyed Alike, Paracentric Keyway
Locking Mechanism
5-Pin Cylinder
Color
Red
Number of Tumbler Pins
5
Vertical Shackle Clearance
1 in
Opening Type
Key
Language
English, French, Spanish
Labeling
Label Included
Body Shape
Rectangular
Minimum Temperature
0 Degrees F
Key Style
Standard
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Number of Keys Included
3
Header
Danger
Shackle Material Coating
Chrome Plated
Non-Removable Key
Yes
Maximum Temperature
250 Degrees F

Description

Lockout Padlock, Body Color Red, Body Height 1 3/8 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 3/16 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.