This item is Discontinued.

Brady Lockout Padlock, Keyed Alike, Nylon, Red, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK 123414

This item is Discontinued.

Brady

Lockout Padlock, Keyed Alike, Nylon, Red, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK (Discontinued)

Mfr # 123414
Zoro # G5221097
UPC # 754473721862
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123414
Zoro #
G5221097
UPC #
754473721862
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
3 in
Body Thickness
13/16 in
Shackle Diameter
1/4 in
Width Across Shackle
3/4 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Includes
(3) English/French Labels, (3) English/Spanish Labels, (3) Keys, (3) Padlocks
Number of Pins
6
Material
Plastic
Features
Cylinder Mechanism Prevents Electricity from Traveling from the Shackle to the Key, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Non-Conductive Fiberglass-Reinforced Nylon Body, Reusable Heavy-Duty Polyester (B-837) Tag is Protected by Write-On Laminate
Locking Mechanism
6-Pin Cylinder
Color
Red
Maximum Temperature
250 Degrees F
Labeling
Label Included
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Non-Removable Key
Yes
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
3
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Shackle Material Coating
Triple Coated
Body Shape
Rectangular
Number of Tumbler Pins
6
Key Style
Standard
Language
English, French, Spanish
Header
Danger
Minimum Temperature
0 Degrees F

Description

Lockout Padlock, Body Color Red, Body Height 3 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.