Lockout Padlock, Keyed Different, Nylon, Brown, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # 123357

  • Zoro # G6055637


product price:  $90.15
/pk 6, $15.03/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123357
Zoro #
G6055637
UPC #
754473721237
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Nylon
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Number of Pins
6
Material
Plastic
Features
Lock Set Keyed Different, Non-Conductive Nylon Shackle
Locking Mechanism
6-Pin Cylinder
Color
Brown
Number of Keys Included
6
Key Style
Standard
Horizontal Shackle Clearance
13/16 in
Language
English, French, Spanish
Labeling
Label Included
Maximum Temperature
250 Degrees F
Number of Tumbler Pins
6
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Non-Removable Key
Yes
Minimum Temperature
0 Degrees F
Vertical Shackle Clearance
1 1/2 in
Header
Danger
Opening Type
Key
Body Shape
Rectangular
Shackle Material Coating
Non-Conductive Nylon

Description

Lockout Padlock, Body Color Brown, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.