This item is Discontinued.

Brady Lockout Padlock, Keyed Different, Nylon, Brown, 1 1/2 in Shackle Height, 1 1/2 in Body Width 123411

This item is Discontinued.

Brady

Lockout Padlock, Keyed Different, Nylon, Brown, 1 1/2 in Shackle Height, 1 1/2 in Body Width (Discontinued)

Mfr # 123411
Zoro # G5220914
UPC # 754473721831
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123411
Zoro #
G5220914
UPC #
754473721831
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
3 in
Body Thickness
13/16 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Number of Pins
6
Includes
(1) English/French Label, (1) English/Spanish Label, (1) Key, (1) Padlock
Control Key Registration Required
No
Material
Plastic
Features
Cylinder Mechanism Prevents Electricity from Traveling from the Shackle to the Key, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Non-Conductive Fiberglass-Reinforced Nylon Body, Reusable Heavy-Duty Polyester (B-837) Tag is Protected by Write-On Laminate
Locking Mechanism
6-Pin Cylinder
Color
Brown
Number of Tumbler Pins
6
Opening Type
Key
Key Style
Standard
Horizontal Shackle Clearance
13/16 in
Shackle Material Coating
Triple Coated
Number of Keys Included
1
Header
Danger
Vertical Shackle Clearance
1 1/2 in
Non-Removable Key
Yes
Body Shape
Rectangular
Maximum Temperature
250 Degrees F
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Labeling
Label Included
Language
English, French, Spanish
Minimum Temperature
0 Degrees F

Description

Lockout Padlock, Body Color Brown, Body Height 3 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.