Shop BRADY

Lockout Padlock, Keyed Different, Nylon, Red, 1 in Shackle Height, 1 3/16 in Body Width

  • Mfr # 143150

  • Zoro # G6055454


product price:  $12.09
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 3/16 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
143150
Zoro #
G6055454
UPC #
754473208226
Country of Origin
China

Dimensions

Body Width
1 3/16 in
Shackle Height
1 in
Body Height
1 3/8 in
Body Thickness
5/8 in
Width Across Shackle
3/4 in
Overall Width
1.2 in
Shackle Diameter
3/16 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Aluminum
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Control Key Registration Required
No
Number of Pins
5
Material
Plastic
Features
Each Padlock Keyed Differently, Keys Precision-Machined to Exacting Standards
Locking Mechanism
5-Pin Cylinder
Color
Red
Labeling
Label Included
Language
English, French, Spanish
Header
Danger
Number of Keys Included
1
Key Style
Standard
Maximum Temperature
250 Degrees F
Shackle Material Coating
Chrome Plated
Body Shape
Rectangular
Number of Tumbler Pins
5
Minimum Temperature
0 Degrees F
Vertical Shackle Clearance
1 in
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Opening Type
Key
Non-Removable Key
Yes

Description

Lockout Padlock, Body Color Red, Body Height 1 3/8 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 3/16 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.