Shop EGEETOUCH
See all product information
Create Account
Smart Lockout Tagout Safety Padlock IP66
- Mfr # 5-05407-97
- Zoro # G222937976
product price:Â
$
82.55
/ea
Sold in multiples of 54 for
$4,457.70
Key Features
Minimum Temperature
-4 Degrees F
Shackle Diameter
1/4 in
Overall Width
1.87 in
Electronic Locking Technology
Bluetooth, NFC
Padlock Body Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5-05407-97
- Zoro #
- G222937976
- UPC #
- 8885018811082
- Country of Origin
- Indonesia
- Minimum Temperature
- -4 Degrees F
- Electronic Locking Technology
- Bluetooth, NFC
- Padlock Body Material
- Plastic
- Horizontal Shackle Clearance
- 3/4 in
- For Location
- Indoor, Outdoor
- Body Shape
- Square
- Item
- Lockout Padlock
- Labeling
- No Label or Tag
- Header
- None/No Header
- Features
- Opening Type
- Combination
- Maximum Temperature
- 140 Degrees F
- Number of Tumbler Pins
- 0
- Non-Removable Key
- No
- Vertical Shackle Clearance
- 1 1/2 in
- Body Color
- Red
- Standards
- OSHA 1910.147
- Bumper Color
- Red
- Control Key Registration Required
- Yes
- Shackle Material
- Hardened Steel
Dimensions
- Shackle Diameter
- 1/4 in
- Overall Width
- 1.87 in
- Overall Height
- 3.7 in
- Shackle Height
- 1 1/2 in
- Body Height
- 2 5/16 in
- Body Width
- 1 13/16 in
- Body Thickness
- 1 1/8 in
- Width Across Shackle
- 1 5/16 in
- Fits Chest Size
Description
Lockout Padlock, Body Color Red, Body Height 2 5/16 in, Body Thickness 1 1/8 in, Body Width 1 13/16 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Style Not Applicable, Key Type Not Applicable, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1 5/16 in, Body Material Coating Not Applicable, Body Shape Square, Bumper Color Red
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.