Lockout Padlock, Keyed Alike, Aluminum, Blue, 1 in Shackle Height, 1 1/4 in Body Width, 6 PK

  • Mfr # CPAL-BLU-25AL-KA6
  • Zoro # G8491366
product price: 
$
97.85
/pk of 6, $16.31/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPAL-BLU-25AL-KA6
Zoro #
G8491366
UPC #
754473899240
Country of Origin
China
Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA 1910.147
Number of Keys
12
Control Key Registration Required
No
Includes
(12) Keys, (6) Padlocks
Number of Pins
5
Number of Bumpers
0
Features
Paracentric Keyway
Material
Aluminium
For Use With
Lockout, Tagout, Security
Color
Blue
Body Material Coating
Anodized
Resistance Properties
Corrosion Resistant, Fade Resistant
Header
None/No Header
Shackle Material Coating
Chrome Plated
Minimum Temperature
0 Degrees F
Non-Removable Key
Yes
For Location
Outdoor
Opening Type
Key
Number of Keys Included
12
Labeling
No Label or Tag
Maximum Temperature
350 Degrees F
Key Style
Standard
Number of Tumbler Pins
6
Vertical Shackle Clearance
1 in
Body Shape
Rectangular

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 1/4 in
Body Thickness
1/2 in
Width Across Shackle
3/4 in
Overall Width
1.25 in
Shackle Diameter
1/4 in
Overall Height
2-1/2
Fits Chest Size
Paracentric Keyway

Description

Lockout Padlock, Body Color Blue, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.