Lockout Padlock, Keyed Alike, Aluminum, Brown, 3 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # ALU-BRN-76ST-KA3PK

  • Zoro # G2158092


product price:  $67.69
/pk 3, $22.56/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
3 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALU-BRN-76ST-KA3PK
Zoro #
G2158092
UPC #
754473611149
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
3 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
3
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, One-Piece Body Design
Includes
(3) Keys, (3) Padlocks
Number of Bumpers
0
Body Finish
Anodized
Control Key Registration Required
No
Number of Pins
6
Vertical Shackle Clearance
3 in
Body Shape
Rectangular
Opening Type
Key
Minimum Temperature
-30 Degrees F
Key Style
Linear
Horizontal Shackle Clearance
13/16 in
Maximum Temperature
300 Degrees F
Resistance Properties
Corrosion Resistant
Labeling
No Label or Tag
Shackle Material Coating
Chrome Plated
Number of Keys Included
3
Header
Danger
Number of Tumbler Pins
6
For Location
Indoor, Outdoor
Non-Removable Key
No
Body Material Coating
Anodized
Language
English, French, Spanish

Description

Lockout Padlock, Body Color Brown, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.