Lockout Padlock, Keyed Alike, Aluminum, Orange, 1 in Shackle Height, 1 1/4 in Body Width, 3 PK

  • Mfr # 133283

  • Zoro # G5654031


product price:  $45.85
/pk 3, $15.28/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133283
Zoro #
G5654031
UPC #
754473899189
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 1/4 in
Body Thickness
1/2 in
Shackle Diameter
1/4 in
Overall Width
1.25 in
Width Across Shackle
3/4 in
Overall Height
2-1/2

Details

Item
Lockout Padlock
Body Color
Orange
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA 1910.147
Control Key Registration Required
No
Includes
(3) Padlocks, (6) Keys
Body Finish
Bright Anodized
Number of Pins
5
Number of Bumpers
0
Features
Each Padlock Keyed Differently, Keys Precision-Machined to Exacting Standards, Paracentric Keyway
Material
Aluminium
For Use With
Lockout, Tagout, Security
Color
Orange
Shackle Material Coating
Chrome Plated
For Location
Outdoor
Header
None/No Header
Opening Type
Key
Number of Keys Included
6
Number of Tumbler Pins
6
Body Material Coating
Anodized
Maximum Temperature
350 Degrees F
Vertical Shackle Clearance
1 in
Labeling
No Label or Tag
Key Style
Standard
Minimum Temperature
0 Degrees F
Resistance Properties
Corrosion Resistant, Fade Resistant
Non-Removable Key
Yes
Body Shape
Rectangular
Number of Keys
6

Description

Lockout Padlock, Body Color Orange, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.