Lockout Padlock, Keyed Alike, Aluminum, Purple, 1 in Shackle Height, 1 1/4 in Body Width, 3 PK

  • Mfr # 133286

  • Zoro # G5792586


product price:  $45.85
/pk 3, $15.28/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133286
Zoro #
G5792586
UPC #
754473899219
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 1/4 in
Body Thickness
1/2 in
Overall Width
1.25 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in
Overall Height
2-1/2

Details

Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA 1910.147
Control Key Registration Required
No
Includes
(3) Padlocks, (6) Keys
Number of Pins
5
Number of Bumpers
0
Body Finish
Bright Anodized
Features
Each Padlock Keyed Differently, Keys Precision-Machined to Exacting Standards, Paracentric Keyway
For Use With
Lockout, Tagout, Security
Material
Aluminium
Color
Purple
Key Style
Standard
Non-Removable Key
Yes
Body Material Coating
Anodized
Opening Type
Key
Number of Tumbler Pins
6
Number of Keys Included
6
Maximum Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant, Fade Resistant
Labeling
No Label or Tag
For Location
Outdoor
Shackle Material Coating
Chrome Plated
Minimum Temperature
0 Degrees F
Vertical Shackle Clearance
1 in
Header
None/No Header
Body Shape
Rectangular
Number of Keys
6

Description

Lockout Padlock, Body Color Purple, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.