Lockout Padlock, Keyed Alike, Aluminum, Red, 1 in Shackle Height, 1 1/4 in Body Width, 3 PK

  • Mfr # 133279

  • Zoro # G7612157


product price:  $45.85
/pk 3, $15.28/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133279
Zoro #
G7612157
UPC #
754473899141
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 1/4 in
Body Thickness
1/2 in
Width Across Shackle
3/4 in
Overall Width
1.25 in
Shackle Diameter
1/4 in
Overall Height
2-1/2

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA 1910.147
Includes
(3) Padlocks, (6) Keys
Number of Pins
5
Number of Bumpers
0
Body Finish
Bright Anodized
Control Key Registration Required
No
Features
Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed
For Use With
Lockout, Tagout, Security
Material
Aluminium
Color
Red
Header
None/No Header
Non-Removable Key
Yes
Number of Keys Included
6
Minimum Temperature
0 Degrees F
Labeling
No Label or Tag
Body Material Coating
Anodized
Key Style
Standard
Vertical Shackle Clearance
1 in
For Location
Outdoor
Number of Tumbler Pins
6
Shackle Material Coating
Chrome Plated
Resistance Properties
Corrosion Resistant, Fade Resistant
Maximum Temperature
350 Degrees F
Opening Type
Key
Body Shape
Rectangular
Number of Keys
6

Description

Lockout Padlock, Body Color Red, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.