Lockout Padlock, Keyed Alike, Nylon, Black, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # 123269

  • Zoro # G5472932


product price:  $48.99
/pk 3, $16.33/ea

Key Features

Body Color
Black
Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123269
Zoro #
G5472932
UPC #
754473720230
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Includes
(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Number of Pins
6
Features
Design Prevents the Key from being Released until the Padlock Shackle is Closed, Hardened Steel Shackles, Non-Conductive Fiberglass-Reinforced Nylon Bodies, Paracentric Keyway, 6-Pin Cylinders
Material
Plastic
Locking Mechanism
6-Pin Cylinder
Color
Black
Number of Keys Included
3
Shackle Material Coating
Triple Coated
Labeling
Label Included
Opening Type
Key
Non-Removable Key
Yes
Header
Danger
Minimum Temperature
0 Degrees F
Vertical Shackle Clearance
1 1/2 in
Body Shape
Rectangular
Horizontal Shackle Clearance
13/16 in
Number of Tumbler Pins
6
Maximum Temperature
250 Degrees F
Language
English, French, Spanish
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Key Style
Standard

Description

Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.