Lockout Padlock, Keyed Alike, Nylon, Blue, 1 in Shackle Height, 1 1/4 in Body Width, 6 No. of Keys

  • Mfr # CPT-BLU-25PL-KA6PK

  • Zoro # G4913658


product price:  $93.75
/pk 6, $15.63/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPT-BLU-25PL-KA6PK
Zoro #
G4913658
UPC #
754473610166
Country of Origin
Mexico

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 5/8 in
Body Thickness
3/4 in
Shackle Diameter
3/16 in
Overall Width
1.25 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
6
Control Key Registration Required
No
Number of Pins
6
Number of Bumpers
0
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, Non-Conductive Padlock, Non-Sparking Padlock, One-Piece Body Design
Body Finish
Nylon
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Shackle Material Coating
Non-Conductive Nylon
Number of Tumbler Pins
6
Horizontal Shackle Clearance
11/16 in
Body Shape
Rectangular
Number of Keys Included
6
Maximum Temperature
250 Degrees F
Language
English, French, Spanish
Opening Type
Key
Key Style
Linear
Vertical Shackle Clearance
1 in
Minimum Temperature
-30 Degrees F
Non-Removable Key
Yes
Header
Danger
Labeling
Label Included
Body Material Coating
Nylon

Description

Lockout Padlock, Body Color Blue, Body Height 1 5/8 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 11/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Nylon, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products