Lockout Padlock, Keyed Alike, Nylon, Brown, 1 in Shackle Height, 1 1/4 in Body Width, 3 No. of Keys

  • Mfr # CPT-BRN-25PL-KA3PK

  • Zoro # G4282285


product price:  $43.19
/pk 3, $14.40/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPT-BRN-25PL-KA3PK
Zoro #
G4282285
UPC #
754473610111
Country of Origin
Mexico

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 5/8 in
Body Thickness
3/4 in
Overall Width
1.25 in
Width Across Shackle
3/4 in
Shackle Diameter
3/16 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
3
Includes
(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Body Finish
Nylon
Control Key Registration Required
No
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, Non-Conductive Padlock, Non-Sparking Padlock, One-Piece Body Design
Number of Pins
6
Number of Bumpers
0
Body Material Coating
Nylon
Key Style
Linear
Vertical Shackle Clearance
1 in
Number of Tumbler Pins
6
Maximum Temperature
250 Degrees F
Horizontal Shackle Clearance
11/16 in
Minimum Temperature
-30 Degrees F
Opening Type
Key
Labeling
Label Included
Shackle Material Coating
Non-Conductive Nylon
Language
English, French, Spanish
Non-Removable Key
No
Header
Danger
Number of Keys Included
3
Body Shape
Rectangular

Description

Lockout Padlock, Body Color Brown, Body Height 1 5/8 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 11/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Nylon, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.