Lockout Padlock, Keyed Alike, Nylon, Green, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # 123335

  • Zoro # G5473045


product price:  $60.39
/pk 3, $20.13/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123335
Zoro #
G5473045
UPC #
754473721008
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Nylon
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Includes
(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Number of Pins
6
Features
Hardened Steel Shackles, Lock Set Keyed Alike, Non-Conductive Fiberglass-Reinforced Nylon Bodies, 6-Pin Cylinders
Material
Plastic
Locking Mechanism
6-Pin Cylinder
Color
Green
Language
English, French, Spanish
Non-Removable Key
Yes
Number of Tumbler Pins
6
Key Style
Standard
Opening Type
Key
Number of Keys Included
3
Vertical Shackle Clearance
1 1/2 in
Maximum Temperature
250 Degrees F
Header
Danger
Shackle Material Coating
Non-Conductive Nylon
Horizontal Shackle Clearance
13/16 in
Body Shape
Rectangular
Minimum Temperature
0 Degrees F
Labeling
Label Included
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant

Description

Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.