Lockout Padlock, Keyed Alike, Nylon, Green, 1 in Shackle Height, 1 3/16 in Body Width, 3 PK

  • Mfr # 118955

  • Zoro # G6055506


product price:  $41.99
/pk 3, $14.00/ea

Key Features

Body Color
Green
Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 3/16 in
Shackle Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118955
Zoro #
G6055506
UPC #
754473661922
Country of Origin
China

Dimensions

Body Width
1 3/16 in
Shackle Height
1 in
Body Height
1 3/8 in
Body Thickness
5/8 in
Width Across Shackle
3/4 in
Shackle Diameter
3/16 in
Overall Width
1.2 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Aluminum
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Includes
(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Number of Pins
5
Material
Plastic
Features
Lock Set Keyed Alike, Paracentric Keyway
Locking Mechanism
5-Pin Cylinder
Color
Green
Opening Type
Key
Number of Keys Included
3
Key Style
Standard
Body Shape
Rectangular
Non-Removable Key
Yes
Labeling
Label Included
Vertical Shackle Clearance
1 in
Header
Danger
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Number of Tumbler Pins
5
Language
English, French, Spanish
Shackle Material Coating
Chrome Plated

Description

Lockout Padlock, Body Color Green, Body Height 1 3/8 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 3/16 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.