Lockout Padlock, Keyed Different, Aluminum, Green, 1 1/2 in Shackle Height, 1 1/2 in Body Width
Mfr # ALU-GRN-38ST-KD6PK
Zoro # G2158747
product price:Â $117.99
/pk 6, $19.67/ea
Free Shipping & Returns
Key Features
Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALU-GRN-38ST-KD6PK
Zoro #
G2158747
UPC #
754473610715
Country of Origin
China
Dimensions
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Description
Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.