Lockout Padlock, Keyed Different, Aluminum, Green, 3 in Shackle Height, 1 1/2 in Body Width

  • Mfr # ALU-GRN-76ST-KD

  • Zoro # G4133666


product price:  $20.79
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
3 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALU-GRN-76ST-KD
Zoro #
G4133666
UPC #
754473611750
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
3 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Number of Pins
6
Body Finish
Anodized
Includes
(1) Key, (1) Padlock
Control Key Registration Required
No
Features
Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Number of Bumpers
0
Number of Keys Included
1
Vertical Shackle Clearance
3 in
Maximum Temperature
300 Degrees F
Language
English, French, Spanish
Minimum Temperature
-30 Degrees F
Shackle Material Coating
Chrome Plated
Opening Type
Key
Header
Danger
Horizontal Shackle Clearance
13/16 in
Number of Tumbler Pins
6
Key Style
Linear
Body Shape
Rectangular
Body Material Coating
Anodized
Resistance Properties
Corrosion Resistant
For Location
Indoor, Outdoor
Non-Removable Key
No
Labeling
No Label or Tag

Description

Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products