Shop BRADY

Lockout Padlock, Keyed Different, Aluminum, Yellow, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # ALU-YLW-38ST-KD
  • Zoro # G4259544

product price: 
$
20.59
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ALU-YLW-38ST-KD
Zoro #
G4259544
UPC #
754473611033
Country of Origin
China
Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Number of Bumpers
0
Includes
(1) Key, (1) Padlock
Control Key Registration Required
No
Features
Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Number of Pins
6
Body Finish
Anodized
For Location
Indoor, Outdoor
Horizontal Shackle Clearance
13/16 in
Header
Danger
Resistance Properties
Corrosion Resistant
Non-Removable Key
No
Opening Type
Key
Body Shape
Rectangular
Number of Tumbler Pins
6
Key Style
Linear
Shackle Material Coating
Chrome Plated
Labeling
No Label or Tag
Vertical Shackle Clearance
1 1/2 in
Minimum Temperature
-30 Degrees F
Number of Keys Included
1
Maximum Temperature
300 Degrees F
Body Material Coating
Anodized
Language
English, French, Spanish

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Fits Chest Size
Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design

Description

Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.