This item is Discontinued.

Brady Lockout Padlock, Keyed Different, Nylon, Black, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK 123401

This item is Discontinued.

Brady

Lockout Padlock, Keyed Different, Nylon, Black, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK (Discontinued)

Mfr # 123401
Zoro # G5221011
UPC # 754473721725
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123401
Zoro #
G5221011
UPC #
754473721725
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
3 in
Body Thickness
13/16 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Includes
(6) English/French Labels, (6) English/Spanish Labels, (6) Keys, (6) Padlocks
Number of Pins
6
Features
Non-Conductive Nylon Padlocks, Paracentric Keyway, Prevents the Key from being Released until the Padlock Shackle is Closed
Material
Plastic
Locking Mechanism
6-Pin Cylinder
Color
Black
Header
Danger
Non-Removable Key
Yes
Body Shape
Rectangular
Number of Tumbler Pins
6
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
6
Language
English, French, Spanish
Labeling
Label Included
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Key Style
Standard
Vertical Shackle Clearance
1 1/2 in
Shackle Material Coating
Triple Coated
Opening Type
Key

Description

Lockout Padlock, Body Color Black, Body Height 3 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.