Zoro Homepage

Lockout Padlock, Keyed Different, Nylon, Black, 1 in Shackle Height, 1 1/4 in Body Width

  • Mfr # CPT-BLK-25PL-KD

  • Zoro # G2970862


product price: $14.95
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-BLK-25PL-KD
Zoro #
G2970862
UPC #
754473609993
Country of Origin
Mexico

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 5/8 in
Body Thickness
3/4 in
Overall Width
1.25 in
Shackle Diameter
3/16 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Control Key Registration Required
No
Body Finish
Plastic Encased
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Number of Pins
6
Number of Bumpers
0
Features
Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive Padlock, Non-Sparking Padlock, One-Piece Body Design
Body Shape
Rectangular
Header
Danger
Non-Removable Key
No
Minimum Temperature
-30 Degrees F
Language
English, French, Spanish
Body Material Coating
Plastic Encased
Labeling
Label Included
Number of Tumbler Pins
6
Shackle Material Coating
Non-Conductive Nylon
Maximum Temperature
250 Degrees F
Vertical Shackle Clearance
1 in
Key Style
Linear
Horizontal Shackle Clearance
11/16 in
Number of Keys Included
1
Opening Type
Key

Description

Lockout Padlock, Body Color Black, Body Height 1 5/8 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 11/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Plastic Encased, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.