Lockout Padlock, Keyed Different, Nylon, Blue, 1 in Shackle Height, 1 3/16 in Body Width, 6 PK

  • Mfr # 118929

  • Zoro # G8523426


product price: $81.65
/pk 6, $13.61/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 3/16 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118929
Zoro #
G8523426
UPC #
754473661663
Country of Origin
China

Dimensions

Body Width
1 3/16 in
Shackle Height
1 in
Body Height
1 3/8 in
Body Thickness
5/8 in
Width Across Shackle
3/4 in
Overall Width
1.2 in
Shackle Diameter
3/16 in

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA
Number of Keys
1
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Control Key Registration Required
No
Number of Pins
5
Material
Plastic
Features
Lock Set Keyed Alike, Paracentric Keyway
Locking Mechanism
5-Pin Cylinder
Color
Blue
Header
Danger
Key Style
Standard
Body Shape
Rectangular
Non-Removable Key
Yes
Minimum Temperature
0 Degrees F
Labeling
Label Included
Maximum Temperature
250 Degrees F
Shackle Material Coating
Chrome Plated
Language
English, French, Spanish
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Number of Tumbler Pins
5
Opening Type
Key
Vertical Shackle Clearance
1 in
Number of Keys Included
6

Description

Lockout Padlock, Body Color Blue, Body Height 1 3/8 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 3/16 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.