Lockout Padlock, Keyed Different, Nylon, Brown, 1 in Shackle Height, 1 1/4 in Body Width, 6 PK

  • Mfr # CPT-BRN-25PL-KD6PK

  • Zoro # G4283877


product price:  $77.99
/pk 6, $13.00/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-BRN-25PL-KD6PK
Zoro #
G4283877
UPC #
754473610296
Country of Origin
Mexico

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 5/8 in
Body Thickness
3/4 in
Width Across Shackle
3/4 in
Shackle Diameter
3/16 in
Overall Width
1.25 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
6
Number of Pins
6
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Features
Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive Padlock, Non-Sparking Padlock, One-Piece Body Design
Body Finish
Nylon
Number of Bumpers
0
Control Key Registration Required
No
Body Material Coating
Nylon
Non-Removable Key
No
Shackle Material Coating
Non-Conductive Nylon
Vertical Shackle Clearance
1 in
Horizontal Shackle Clearance
11/16 in
Language
English, French, Spanish
Number of Keys Included
6
Header
Danger
Body Shape
Rectangular
Minimum Temperature
-30 Degrees F
Labeling
Label Included
Opening Type
Key
Maximum Temperature
250 Degrees F
Key Style
Linear
Number of Tumbler Pins
6

Description

Lockout Padlock, Body Color Brown, Body Height 1 5/8 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 11/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Nylon, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products