Lockout Padlock, Keyed Different, Nylon, Brown, 1 in Shackle Height, 1 1/4 in Body Width

  • Mfr # CPT-BRN-25PL-KD

  • Zoro # G2973888


product price: $13.49
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-BRN-25PL-KD
Zoro #
G2973888
UPC #
754473610029
Country of Origin
Mexico

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 5/8 in
Body Thickness
3/4 in
Width Across Shackle
3/4 in
Overall Width
1.25 in
Shackle Diameter
3/16 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Number of Bumpers
0
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Number of Pins
6
Body Finish
Plastic Encased
Control Key Registration Required
No
Features
Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive Padlock, Non-Sparking Padlock, One-Piece Body Design
Number of Tumbler Pins
6
Shackle Material Coating
Non-Conductive Nylon
Language
English, French, Spanish
Vertical Shackle Clearance
1 in
Non-Removable Key
No
Labeling
Label Included
Body Material Coating
Plastic Encased
Header
Danger
Horizontal Shackle Clearance
11/16 in
Opening Type
Key
Minimum Temperature
-30 Degrees F
Number of Keys Included
1
Maximum Temperature
250 Degrees F
Key Style
Linear
Body Shape
Rectangular

Description

Lockout Padlock, Body Color Brown, Body Height 1 5/8 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 11/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Plastic Encased, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.